Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Human Ear Labyrinth Model
Mfr # AM220AS
Zoro # G7666165
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.80 in
- Width 7.10 in
- Depth 10.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM220AS
- Zoro # G7666165
- UPC # 849230057008
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 9.80 in |
Width | 7.10 in |
Depth | 10.20 in |
Details
Item | Human Ear Labyrinth Model |
Description
Human Ear Labyrinth Model
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- 3M Disposable Earplugs, Bullet; Tapered Shape, 29.0 Decibel, Orange (7100099848)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- PAKIT Laminated Wall Chart, OSHA GHS (PAKWC-EHI-1)
- Eisco Scientific Emergency Preparedness & Safety Training