Shop All Instrument Combination Kit
Eisco Scientific
Giant Sized Molecular Model Set - 343 Total Pieces (99 Atoms)
Mfr # SET00618
Zoro # G7665867
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 14 in
- Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # SET00618
- Zoro # G7665867
- UPC # 849230055424
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 10 in |
Length | 14 in |
Height | 3-1/2 in |
Details
Item | Giant Sized Molecular Model Set - 343 To |
Description
Giant Sized Molecular Model Set - 343 To
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-5000-psi/bar-PMC-GY40)
- MERCOID Pressure Transmitter, 0-100 psi, FM, CE (3100D-5-FM-1-1)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059T-2.5x20B)
- ASHCROFT Pressure Gauge, 0 to 8 In H2O (451134EDRQMXCYLM8IWD)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- SPERRY INSTRUMENTS Heavy-Duty Continuity Tester (CT6101)
- EXTECH Electrical Troubleshooting Kit (CB10-KIT)
- Eisco Scientific Instrument Combination Kit