Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Fish Dissection Model, 14" Length, 3D
Mfr # ZM0019
Zoro # G7658158
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.10 in
- Depth 15.40 in
- Height 10.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0019
- Zoro # G7658158
- UPC # 849230055837
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 7.10 in |
Depth | 15.40 in |
Height | 10.60 in |
Details
Item | Fish Dissection Model,14" Length,3D |
Description
Fish Dissection Model,14 In. Length,3D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WERNER Full Body Harness, Vest Style, XL (H113004)
- GASCO Carrying Case, 2 Cylinder, 116L (CC-58-AL)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- PAKIT Laminated Wall Chart, OSHA GHS (PAKWC-EHI-1)
- ZING GHS SDS Compliance Center, Single Station (6039)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- ZING GHS SDS Compliance Center, Double Station (6040)
- Eisco Scientific Emergency Preparedness & Safety Training