Shop All Instrument Combination Kit
Eisco Scientific
Eisco labs Wilberforce Pendulum
Mfr # WILBF
Zoro # G7664074
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Length 6 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # WILBF
- Zoro # G7664074
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 1.2 in |
Length | 6 in |
Width | 6 in |
Details
Item | Eisco labs Wilberforce Pendulum |
Description
Eisco labs Wilberforce Pendulum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 12012 Wc (1223-24-D)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1500 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-1500-psi/kPa)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L5000#)
- U-VIEW ULTRAVIOLET SYSTEMS GAUGE (CSRGHH)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- Eisco Scientific Instrument Combination Kit