Shop All Instrument Combination Kit
Eisco Scientific
Eisco Labs Teacher Molecular Model Set, 500 pieces
Mfr # SET00605
Zoro # G7664099
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 14 in
- Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # SET00605
- Zoro # G7664099
- UPC # 849230055295
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 10 in |
Length | 14 in |
Height | 3-1/2 in |
Details
Item | Eisco Labs Teacher Molecular Model Set, |
Description
Eisco Labs Teacher Molecular Model Set,
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 30-240F (9VU35-240)
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F (BTPM24041)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH1)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- GARDNER BENDER Electrical Tester Safety Kit, 2-Pc. (GTK-2)
- FLUKE Electrical Tester (T6-600/62MAX+/1AC)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- Eisco Scientific Instrument Combination Kit