Shop All Instrument Combination Kit
Eisco Scientific
Eisco Labs Solar System Model
Mfr # BD0074A
Zoro # G7663828
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 18-1/4 in
- Length 8-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BD0074A
- Zoro # G7663828
- UPC # 849230002558
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Height | 13 in |
Width | 18-1/4 in |
Length | 8-1/2 in |
Details
Item | Eisco Labs Solar System Model |
Description
Eisco Labs Solar System Model
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (YP125FNSF)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- TRACEABLE USB Cable, For Use with Mfr.No.6550,65601 (6590)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- FLUKE Proving Unit Kit (T6-1000/PRV240FS)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-116/323)
- Eisco Scientific Instrument Combination Kit