Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Seed Germination Model (Pea) on base, 14 inches
Mfr # BM0046
Zoro # G7663496
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.00 in
- Height 3.00 in
- Depth 18.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0046
- Zoro # G7663496
- UPC # 849230009656
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 13.00 in |
Height | 3.00 in |
Depth | 18.00 in |
Details
Item | Eisco Labs Seed Germination Model (Pea) |
Description
Eisco Labs Seed Germination Model (Pea)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MED Project Imp Gloves (EXO2-PIG-03-M)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- LABELMASTER Guidebook, Chemical/HAZMAT Training (NIOSH0003)
- Eisco Scientific Chemical and Hazmat Reference Materials