Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Plant Cell Model on base, 11.5" X 10" X 2"
Mfr # BM0114A
Zoro # G7663819
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.00 in
- Depth 17.50 in
- Height 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0114A
- Zoro # G7663819
- UPC # 849230009823
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 13.00 in |
Depth | 17.50 in |
Height | 4.00 in |
Details
Item | Eisco Labs Plant Cell Model on base,11. |
Description
Eisco Labs Plant Cell Model on base,11.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lift Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYF9)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- TOP TAPE & LABEL. INCOM Anti Slip Traction Walk Tape Roll, 2 x 60' (SG7002CB)
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- MARCOM Hazard Communication Compliance Manual (M0001650EO)
- MARCOM Compressed Gas Cylinders DVD (V000CGC9EM)
- Eisco Scientific Emergency Preparedness & Safety Training