Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Paramecium Model
Mfr # ZM0035
Zoro # G7663864
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.00 in
- Depth 15.50 in
- Height 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0035
- Zoro # G7663864
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 10.00 in |
Depth | 15.50 in |
Height | 4.00 in |
Details
Item | Eisco Labs Paramecium Model |
Description
Eisco Labs Paramecium Model
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- VGUARD A19A3, Nitrile Exam Gloves, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- MARCOM Hot Work Safety and the Permitting Process Safety Meeting Kit (K0002879EM)
- PAKIT Laminated Wall Chart, OSHA GHS (PAKWC-EHI-1)
- Eisco Scientific Chemical and Hazmat Reference Materials