Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Paramecium Model, Greatly Magnified (Model 11" X 4" X 1")
Mfr # ZM0034
Zoro # G7663846
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.10 in
- Height 2.00 in
- Depth 13.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0034
- Zoro # G7663846
- UPC # 849230055981
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 9.10 in |
Height | 2.00 in |
Depth | 13.00 in |
Details
Item | Eisco Labs Paramecium Model,Greatly Mag |
Description
Eisco Labs Paramecium Model,Greatly Mag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Food Only Refrigerator Sign With Symbol, Portrait (OS-NS-D-710-V-12825)
- PLASTICADE Barricade, Type II, 8", HIP (105G-T8HIPB8HIP)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- ZING GHS SDS Binder, 3 in. (6032)
- Eisco Scientific Emergency Preparedness & Safety Training