Shop All Instrument Combination Kit
Eisco Scientific
Eisco Labs Molecular Model Set - Organic Stereo Chemistry - 365 pieces
Mfr # SET00612
Zoro # G7663627
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 12 in
- Height 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # SET00612
- Zoro # G7663627
- UPC # 849230055363
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 10 in |
Length | 12 in |
Height | 2-1/2 in |
Details
Item | Eisco Labs Molecular Model Set - Organic |
Description
Eisco Labs Molecular Model Set - Organic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 160 psi/Kpa (PFP925)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N064N-14)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 300#)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-3114-06 - GREEN TEMPERATURE PENS)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- EXTECH Electrical Troubleshooting Kit (CB10-KIT)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- Eisco Scientific Instrument Combination Kit