Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Model Torso half size with dissectible Head - 11 Parts
Mfr # AM0202
Zoro # G7663715
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.30 in
- Width 7.10 in
- Depth 9.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0202
- Zoro # G7663715
- UPC # 849230001605
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 19.30 in |
Width | 7.10 in |
Depth | 9.80 in |
Details
Item | Eisco Labs Model Torso half size with di |
Description
Eisco Labs Model Torso half size with di
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- LYLE Warning Sign, Non Potable Water, 7 in. H, U6-1182-RA_10X7 (U6-1182-RA_10X7)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLMD001200)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- MARCOM Training DVD, DOT Security Awareness (V0001569EO)
- MARCOM Trenching & Shoring Safety Employee Booklet (B000269OEX)
- Eisco Scientific Chemical and Hazmat Reference Materials