Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Model Pork Tapeworm Head
Mfr # ZM0028
Zoro # G7663523
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.10 in
- Width 5.10 in
- Height 8.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0028
- Zoro # G7663523
- UPC # 849230055929
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 5.10 in |
Width | 5.10 in |
Height | 8.30 in |
Details
Item | Eisco Labs Model Pork Tapeworm Head |
Description
Eisco Labs Model Pork Tapeworm Head
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +3.0 Diopters, Black Frame, Unisex, 1 Pair (19892)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75 in. x 18 ft, Black/White Print (1805436)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Hot Work Safety and the Permitting Process Safety Meeting Kit (K0002879EM)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- Eisco Scientific Chemical and Hazmat Reference Materials