Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Model of AIDS Virus, Greatly Magnified, 2 Parts, On stand
Mfr # AM0105A
Zoro # G7663566
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.90 in
- Depth 4.70 in
- Width 4.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0105A
- Zoro # G7663566
- UPC # 849230001209
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 3.90 in |
Depth | 4.70 in |
Width | 4.70 in |
Details
Item | Eisco Labs Model of AIDS Virus,Greatly |
Description
Eisco Labs Model of AIDS Virus,Greatly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113163)
- FIBRE-METAL BY HONEYWELL Hardhat Replacement Suspension, 8 Point Ratchet, For Use With Fibre Metal Series Hardhats (3RW2)
- SIGNMISSION OSHA Danger, Flammable Liquids No Smoking Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1244)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- MARCOM Hot Work Safety and the Permitting Process Employee Booklet (B0002870EM)
- Eisco Scientific Chemical and Hazmat Reference Materials