Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Model Mitosis Set of 8
Mfr # ZM0008
Zoro # G7663697
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.70 in
- Width 4.30 in
- Depth 9.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0008
- Zoro # G7663697
- UPC # 849230055721
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 6.70 in |
Width | 4.30 in |
Depth | 9.40 in |
Details
Item | Eisco Labs Model Mitosis Set of 8 |
Description
Eisco Labs Model Mitosis Set of 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT HV Class 2 Vest (100501-323)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1011998)
- MACURCO Fixed Gas Detector, O2, 0 to 25% vol. (OX-12)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- MARCOM Compressed Gas Cylinders DVD (V000CGC9EM)
- MARCOM Trenching & Shoring Safety Employee Booklet (B000269OEX)
- ZING GHS SDS Binder, 2-1/2 in. (6031)
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- Eisco Scientific Chemical and Hazmat Reference Materials