Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Model, Human Female Pelvis, Pregnancy with Fetus
Mfr # AM120AS
Zoro # G7663679
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16.00 in
- Width 9.00 in
- Height 16.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # AM120AS
- Zoro # G7663679
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 16.00 in |
Width | 9.00 in |
Height | 16.00 in |
Details
Item | Eisco Labs Model,Human Female Pelvis,P |
Description
Eisco Labs Model,Human Female Pelvis,P
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-751)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- GHS SAFETY SDS Binder With A-Z Dividers (GHS1008)
- MARCOM OSHA Recordkeeping Compliance Manual (M0003010EO)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- Eisco Scientific Emergency Preparedness & Safety Training