Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Model Human Brain - 8 Parts
Mfr # AM0021
Zoro # G7663575
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.50 in
- Depth 8.00 in
- Width 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0021
- Zoro # G7663575
- UPC # 849230000400
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 7.50 in |
Depth | 8.00 in |
Width | 7.00 in |
Details
Item | Eisco Labs Model Human Brain - 8 Parts |
Description
Eisco Labs Model Human Brain - 8 Parts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG0100CS)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/2" (21201)
- TORO Flex-Force 60 V Battery Charger 1 pc (88602)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM OSHA Recordkeeping Compliance Manual (M0003010EO)
- MARCOM Compressed Gas Cylinders in the Lab DVD (V0001129EL)
- MARCOM Hazardous Materials Labels Employee Booklet (B0002100EM)
- MARCOM HAZWOPER 8 Hour Retraining DVD Pkg (V000HZ19EW)
- Eisco Scientific Chemical and Hazmat Reference Materials