Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Life Size Human Heart Model on Base, 2 Parts
Mfr # AM798081AS
Zoro # G7663383
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.00 in
- Height 6.00 in
- Width 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM798081AS
- Zoro # G7663383
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 8.00 in |
Height | 6.00 in |
Width | 6.00 in |
Details
Item | Eisco Labs Life Size Human Heart Model o |
Description
Eisco Labs Life Size Human Heart Model o
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- SAS SAFETY SAS Safety 5346 NSX Eyewear - Shade 5 Lens; Black Temple w Polybag (SAS-5346)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- NMC Danger Do Not Operate Without Guards In Place Label, Pk5 (D637AP)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Compressed Gas Cylinders in the Lab DVD (V0001129EL)
- MARCOM Bloodborne Pathogens in Industrial Facilities Compliance Manual (M0002440EO)
- Eisco Scientific Emergency Preparedness & Safety Training