Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Human Teeth Models - Set of 5 Different Models
Mfr # AM0047
Zoro # G7663304
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.00 in
- Height 6.00 in
- Depth 17.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # AM0047
- Zoro # G7663304
- UPC # 849230000639
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 13.00 in |
Height | 6.00 in |
Depth | 17.00 in |
Details
Item | Eisco Labs Human Teeth Models - Set of 5 |
Description
Eisco Labs Human Teeth Models - Set of 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag, 10 Bag/Case (112NWI-LRG)
- PORTWEST Frisco Contrast Hi-Vis Vest, XXL (US381)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, 2XL, Black, 100 Pack (N645)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- ZING GHS SDS Compliance Center, Double Station (6040)
- MARCOM Bloodborne Pathogens in Industrial Facilities Compliance Manual (M0002440EO)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1001)
- MARCOM Struck-By Hazards in Construction Environments DVD Program (V0002779ET)
- Eisco Scientific Emergency Preparedness & Safety Training