Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Human Giant Human Ear Model 5 Times Full size
Mfr # AM0040
Zoro # G7663216
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.50 in
- Height 12.00 in
- Depth 18.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0040
- Zoro # G7663216
- UPC # 849230000585
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 8.50 in |
Height | 12.00 in |
Depth | 18.00 in |
Details
Item | Eisco Labs Human Giant Human Ear Model 5 |
Description
Eisco Labs Human Giant Human Ear Model 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZR0)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- LABELMASTER Guidebook, Chemical/HAZMAT Training (NIOSH0003)
- J.J. KELLER Hazmat Training Program, USB, Industrial (67896)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- MARCOM Compressed Gas Cylinders DVD Kit (K000CGC9EM)
- Eisco Scientific Emergency Preparedness & Safety Training