Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Human Eye 5 Times - Sagittal cutaway model / Cross section
Mfr # AM0037
Zoro # G7663295
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.00 in
- Width 13.00 in
- Depth 17.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0037
- Zoro # G7663295
- UPC # 849230000554
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 9.00 in |
Width | 13.00 in |
Depth | 17.00 in |
Details
Item | Eisco Labs Human Eye 5 Times - Sagittal |
Description
Eisco Labs Human Eye 5 Times - Sagittal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- MOLDEX Moldex 6970 Meteors® Foam Earplugs, Corded, 100 Pairs/Box (6970)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TBD23XB)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- ZING GHS SDS Binder, 3 in. (6032)
- GHS SAFETY SDS Binder With A-Z Dividers (GHS1008)
- Eisco Scientific Chemical and Hazmat Reference Materials