Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Human Brain Model, 4 Parts, Hand Painted
Mfr # AM0020
Zoro # G7663146
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.00 in
- Depth 7.00 in
- Width 8.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0020
- Zoro # G7663146
- UPC # 849230000394
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 8.00 in |
Depth | 7.00 in |
Width | 8.00 in |
Details
Item | Eisco Labs Human Brain Model,4 Parts,H |
Description
Eisco Labs Human Brain Model,4 Parts,H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star (100-12550)
- NMC Propane Gas Pressure Sensitive, Pk25, B1199Y (B1199Y)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- INCOM GHS Safety Data Sheets (SDS) Binder (GHS1008)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- Eisco Scientific Chemical and Hazmat Reference Materials