Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Fish Dissection Model (Perch), fish 19.5 inches long
Mfr # ZM0018A
Zoro # G7662927
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 20.50 in
- Width 7.10 in
- Height 11.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0018A
- Zoro # G7662927
- UPC # 849230055813
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 20.50 in |
Width | 7.10 in |
Height | 11.80 in |
Details
Item | Eisco Labs Fish Dissection Model (Perch) |
Description
Eisco Labs Fish Dissection Model (Perch)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 10" x 8.125" Laser Sheet Labels White (LL-258-1-R)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2296)
- JJ KELLER Labor Law Poster Kit, CA, English, 34 In. W (40752)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- ZING GHS SDS Compliance Center, Double Station (6040)
- EMERGENCY FILM GROUP DVD, EMT/First Responder Training, English (II0900-DVD)
- Eisco Scientific Chemical and Hazmat Reference Materials