Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Female Pelvis / Pelvic Skeleton Bone Model
Mfr # AMCHA589AS
Zoro # G7662954
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.00 in
- Width 8.60 in
- Depth 5.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AMCHA589AS
- Zoro # G7662954
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 9.00 in |
Width | 8.60 in |
Depth | 5.90 in |
Details
Item | Eisco Labs Female Pelvis / Pelvic Skelet |
Description
Eisco Labs Female Pelvis / Pelvic Skelet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Tower Water, Gn, 3/4to1-3/8 In (4142-A)
- DIXON Poly Fog Nozzle w/Bumper, 3/4", GHT (FNB75GHT)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM Training DVD, DOT Security Awareness (V0001569EO)
- GHS SAFETY SDS Binder With A-Z Dividers (GHS1008)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- Eisco Scientific Emergency Preparedness & Safety Training