Shop All Instrument Combination Kit
Eisco Scientific
Eisco Labs Extra Large 564 Piece Molecular Model Set for Beginners
Mfr # SET00611
Zoro # G7663049
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 14 in
- Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # SET00611
- Zoro # G7663049
- UPC # 849230055356
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Width | 10 in |
Length | 14 in |
Height | 3-1/2 in |
Details
Item | Eisco Labs Extra Large 564 Piece Molecul |
Description
Eisco Labs Extra Large 564 Piece Molecul
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL1000)
- KLEIN TOOLS Dual-Laser Infrared Thermometer, 20:1 (IR10)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFS-220-1000-G)
- KASTAR 1138 Magnetic Back Retractable Test Leads 2 x 30Ft (KA98985)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- AMPROBE Electrical Test Kit (PK-110)
- FLUKE Multimeter 287 Wireless Adapter Kit (287/FVF/IR3000/WWG)
- Eisco Scientific Instrument Combination Kit