Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Dentition Model - 4 Stages, 8 Pieces
Mfr # AM0053
Zoro # G7662778
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18.00 in
- Width 8.50 in
- Height 9.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0053
- Zoro # G7662778
- UPC # 849230000707
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 18.00 in |
Width | 8.50 in |
Height | 9.50 in |
Details
Item | Eisco Labs Dentition Model - 4 Stages,8 |
Description
Eisco Labs Dentition Model - 4 Stages,8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- WELLS LAMONT Glove Heat Resistant Terrycloth (422-11)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (19949)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- EMERGENCY FILM GROUP DVD, EMT/First Responder Training, English (II0900-DVD)
- Eisco Scientific Emergency Preparedness & Safety Training