Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Eisco Labs Amphioxus / Lancelet Enlarged 150 Times - Hand Painted
Mfr # ZM0046
Zoro # G7663103
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.00 in
- Width 8.00 in
- Depth 16.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # ZM0046
- Zoro # G7663103
- UPC # 849230056070
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 5.00 in |
Width | 8.00 in |
Depth | 16.00 in |
Details
Item | Eisco Labs Amphioxus / Lancelet Enlarged |
Description
Eisco Labs Amphioxus / Lancelet Enlarged
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- ALLEGRO INDUSTRIES Elbow Pads, Hard, Nylon, Foam, Univ, PR (7104)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- NMC Binder W/Chain, 2 (RTK62C)
- ZING GHS SDS Compliance Center, Single Station (6039)
- ZING GHS SDS Compliance Center, Double Station (6040)
- ZING GHS SDS Binder, 3 in. (6032)
- Eisco Scientific Emergency Preparedness & Safety Training