Shop All Instrument Combination Kit
Eisco Scientific
Eisco Labs Adult Jaw (Upper and Lower) Model - Upper Jaw and Mandible
Mfr # AM0230
Zoro # G7663033
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.1 in
- Height 7.1 in
- Width 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0230
- Zoro # G7663033
- UPC # 849230001667
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Length | 5.1 in |
Height | 7.1 in |
Width | 5.1 in |
Details
Item | Eisco Labs Adult Jaw (Upper and Lower) M |
Description
Eisco Labs Adult Jaw (Upper and Lower) M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Combustion Analyzer, Residential, Printer (0563 3110)
- WGTC Differential Pressure Gauge, 0 to 300 psi (251L4PGW)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-204E-BSPT)
- DWYER INSTRUMENTS Temp Switch Thermistor -58 To 302 F (TS-2)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- FLUKE Multimeter 287 Wireless Adapter Kit (287/FVF/IR3000/WWG)
- Eisco Scientific Instrument Combination Kit