Shop All Beakers & Pitchers
Eisco Scientific
Eisco Heavy Duty 6, piece Metal ware Set, 60cm Tall
Mfr # MTST6
Zoro # G7662455
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.80 in
- Length 24.50 in
- Width 5.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # MTST6
- Zoro # G7662455
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Height | 2.80 in |
Length | 24.50 in |
Width | 5.80 in |
Details
Item | Eisco Heavy Duty 6,piece Metal ware Set |
Description
Eisco Heavy Duty 6,piece Metal ware Set
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- CULLIGAN Culligan 01019846 2 Pack Replacement Filter Cartridge (1019846)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- ZORO SELECT Rolled Beaker, 12 qt., Stainless Steel (78820)
- CELLTREAT Suspension Culture Flask, 25mL, Vent, PK200 (229500)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- SYNTHWARE ADAPTER, DISTILLING TRAP, 24/40-24/40, 100mL (A264100)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK (8010010)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 50mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010050)
- Eisco Scientific Labware