Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Dual Sex Premium Life-Size Human Torso: 35", 24 Parts, With Open Back
Mfr # AM0001
Zoro # G7661466
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15.00 in
- Height 35.00 in
- Width 9.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0001
- Zoro # G7661466
- UPC # 849230000158
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 15.00 in |
Height | 35.00 in |
Width | 9.40 in |
Details
Item | Dual Sex Premium Life-Size Human Torso: |
Description
Dual Sex Premium Life-Size Human Torso:
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KA24)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Red (M21-500-595-RD)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-117 (FS-17-117)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- MARCOM Security Manual, DOT HAZMAT (M0001760EO)
- ZING GHS SDS Binder, 3 in. (6032)
- Eisco Scientific Emergency Preparedness & Safety Training