Shop All Instrument Combination Kit
Eisco Scientific
Dicot Stem Model - Eisco Labs
Mfr # BM0011
Zoro # G7661265
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.7 in
- Width 7.9 in
- Height 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0011
- Zoro # G7661265
- UPC # 849230009397
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Length | 17.7 in |
Width | 7.9 in |
Height | 12.2 in |
Details
Item | Dicot Stem Model - Eisco Labs |
Description
Dicot Stem Model - Eisco Labs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In (GGMEV1-PP)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 3 Ft. x 10 Ft., Blue (2059S-3x10B)
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (DG2531L0NAM02L100#&V-XCYLM)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- FLUKE IR Thermometer Kit (Fluke62Max+/323/1AC)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- GARDNER BENDER Electrical Tester Safety Kit, 2-Pc. (GTK-2)
- Eisco Scientific Instrument Combination Kit