Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Dicot Root Model - Transverse Section with Hand Painted Details
Mfr # BM0024
Zoro # G7661256
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13.00 in
- Height 1.00 in
- Width 10.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # BM0024
- Zoro # G7661256
- UPC # 849230009519
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 13.00 in |
Height | 1.00 in |
Width | 10.00 in |
Details
Item | Dicot Root Model - Transverse Section wi |
Description
Dicot Root Model - Transverse Section wi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-518V)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCAW109VS (SBMCAW109VS)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (839386)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- EMERGENCY FILM GROUP Decon Team, Biological Hazard Training (DC9201-DVD)
- Eisco Scientific Chemical and Hazmat Reference Materials