Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Dicot Leaf Model, on Base - 11" - Greatly Magnified - Eisco Labs
Mfr # BM0020
Zoro # G7661195
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.50 in
- Depth 13.50 in
- Width 10.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco Scientific
- MFR # BM0020
- Zoro # G7661195
- UPC # 849230009489
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 2.50 in |
Depth | 13.50 in |
Width | 10.70 in |
Details
Item | Dicot Leaf Model,on Base - 11" - Greatl |
Description
Dicot Leaf Model,on Base - 11 In. - Greatl
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 7 Decal, 3" White Vinyl, PK10 (3SCWP7)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- TEMPSHIELD CRYO-GLOVES(R) WRIST LG, PR (WRL)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB30-CO (BB30-FK)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Hot Work Safety and the Permitting Process Safety Meeting Kit (K0002879EM)
- MARCOM Compressed Gas Cylinders DVD (V000CGC9EM)
- Eisco Scientific Chemical and Hazmat Reference Materials