Shop All Beakers & Pitchers
Eisco Scientific
Coated Clamp and Retort Ring, 4 Piece Metal ware Set, 3-Prong
Mfr # MTST5
Zoro # G7658124
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.80 in
- Length 24.50 in
- Width 5.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # MTST5
- Zoro # G7658124
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Height | 2.80 in |
Length | 24.50 in |
Width | 5.80 in |
Details
Item | Coated Clamp and Retort Ring,4 Piece Me |
Description
Coated Clamp and Retort Ring,4 Piece Me
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J917)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- AVERY Removable Writable Rectangular Lab, PK72 (6728)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 3000mL (785-111)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- Eisco Scientific Beakers & Pitchers