Shop All Anatomical Models
Eisco Scientific
Anatomical Model Human Circulatory System, Half Life Size (30" Length)
Mfr # AM0322
Zoro # G7658806
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 in
- Height 3 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0322
- Zoro # G7658806
- UPC # 849230001957
- Country of Origin India
- Category Anatomical Models
Dimensions
Width | 12 in |
Height | 3 in |
Length | 32 in |
Details
Item | Anatomical Model Human Circulatory Syste |
Description
Anatomical Model Human Circulatory Syste
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- BASIC ELEMENTS Bath Soap Bar, Clean Scent, 1.41 oz, PK200 (SP-BEL-BH)
- FIRST AID ONLY Lip Balm, Packet, 0.5g, PK10 (18-135)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- TEDCO TOYS 32371WHI EinOs Bio Signs White Blood Cell (32371WB)
- SKELETONS AND MORE Skeletons and More SM200D 2nd Class Harvey Skull (SM200D)
- VATA Peter PICC Line (600)
- FABRICATION ENTERPRISES 3B® Anatomical Chart - Skeleton, Laminated (12-4620L)
- DENOYER-GEPPERT Anatomical Model, Humerus Bone (Left side) (SB32-S)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Life Size Muscle Torso, 27-Part (986126)
- Eisco Scientific Anatomical Models