Shop All Instrument Combination Kit
Eisco Scientific
Amphioxus Embryonic Stages Model, 3-D, Mounted on Base, 10"x9"
Mfr # ZM0045
Zoro # G7658763
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Height 4 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0045
- Zoro # G7658763
- Country of Origin India
- Category Instrument Combination Kit
Dimensions
Length | 13 in |
Height | 4 in |
Width | 14 in |
Details
Item | Amphioxus Embryonic Stages Model,3-D,M |
Description
Amphioxus Embryonic Stages Model,3-D,M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS NIST Certified Static Pressure Test Kit, Digital, 9V (EM201SPKIT-N)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- PIC GAUGES Gauge, 4", 30/0/15psi, 1/4"LM, SS, LF (PRO-301L-404CB-01)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- AMPROBE Clamp Meter with Digital Multimeter, 300 (38RX02 + 1WKN5)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- FLUKE Proving Unit Kit (T6-1000/PRV240FS)
- Eisco Scientific Instrument Combination Kit