Shop All Chemical and Hazmat Reference Materials
Eisco Scientific
Amoeba Proteus Model on base, enlarged 1000 times, pseudopod extended
Mfr # ZM0015A
Zoro # G7658718
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.00 in
- Height 8.00 in
- Depth 13.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # ZM0015A
- Zoro # G7658718
- UPC # 849230055776
- Country of Origin India
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 10.00 in |
Height | 8.00 in |
Depth | 13.00 in |
Details
Item | Amoeba Proteus Model on base,enlarged 1 |
Description
Amoeba Proteus Model on base,enlarged 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- HONEYWELL Headband Ear Muffs, 30, VeriShield (1035108-VS)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Shield Series (18633)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- EISCO SCIENTIFIC Eisco Labs Cow Digestive System Model (ZM0126)
- EISCO SCIENTIFIC Eisco Animal Cell Meiosis Model (ZM0010)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- EISCO SCIENTIFIC Eisco Animal Cell Mitosis Model (ZM0006)
- EISCO SCIENTIFIC Typical Flower Model - Eisco Labs (BM0002)
- MARCOM Introduction to OSHA Employee Booklet (B0002790EX)
- MARCOM Compressed Gas Cylinders in the Lab DVD (V0001129EL)
- Eisco Scientific Chemical and Hazmat Reference Materials