Shop All Anatomical Models
Eisco Scientific
Adult Torso Anatomical Model w/Head, 16 parts, Half-Size, 18" Height
Mfr # AM0013
Zoro # G7657713
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7-1/2 in
- Width 10.3 in
- Length 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco Scientific
- MFR # AM0013
- Zoro # G7657713
- UPC # 849230000301
- Country of Origin India
- Category Anatomical Models
Dimensions
Height | 7-1/2 in |
Width | 10.3 in |
Length | 18-1/2 in |
Details
Item | Adult Torso Anatomical Model w/Head,16 |
Description
Adult Torso Anatomical Model w/Head,16
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- CELOX Gauze Pad, Sterile, Beige, Chitosan, PK10 (MS-FG08834291)
- ILC Replacement for Electrix 7750 replacement light bulb lamp (7750 ELECTRIX)
- TEDCO TOYS Tedco Toys 26062 4D Human Anatomy Female Reproductive System (26062)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- TEDCO TOYS 4D Human Anatomy Muscle & Skeleton Model (TE564419)
- SKELETONS AND MORE Skeletons and More SM370DLA Aged Left Skeleton Arm (SM370DLA)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- 3B SCIENTIFIC BONElike Human Bony Skull Model, 6 part - w/ 3B Smart Anatomy (1000062)
- TEDCO TOYS Tedco Toys 90004 Fools Gold Dig Excavation Kit (90004)
- Eisco Scientific Anatomical Models