Shop All Anatomical Models
Eisco
Numbered Skull w/ Sutures, Brain, and Cervical Vertebrae, Natural Size
Mfr # AMCH1052AS
Zoro # G701768183
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco
- MFR # AMCH1052AS
- Zoro # G701768183
- Country of Origin India
- Category Anatomical Models
Description
BRAIN & SKULL MODEL || Skull model with removable, three dimensional brain. Skull includes cervical vertebrae and nerve branch details
ANATOMICALLY ACCURATE || Natural size and natural color, model measures 11.25" tall, 8" long and 5" wide when mounted
MOUNTED ON STAND || Skull is mounted on 4.75" x 4.75" base for convenient study and display
NUMBERED WITH KEYCARD || Model includes a key card is included for identifying the numbered features
INCREDIBLE REALISM || Model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examination
This numbered skull model of a human provides an incredible amount of realism and detail for examining the human skeleton. Top half of skull can be opened and the three dimensional brain can be removed for in depth study. Skull also includes cervical vertebrae detail. Features natural coloring and is anatomically correct in size. Each piece of this incredible model features realistic textures and bony landmarks, making it an excellent tool for students. Numbered key card included. Mounted on a 4.75" x 4.75" x 0.75" base.
The model and mount measure 11.25" tall, approximately 8" long and 5" wide. Model is cast from high quality, durable PVC plastic allowing it to withstand years of instructor and student use. Easy to clean.
ANATOMICALLY ACCURATE || Natural size and natural color, model measures 11.25" tall, 8" long and 5" wide when mounted
MOUNTED ON STAND || Skull is mounted on 4.75" x 4.75" base for convenient study and display
NUMBERED WITH KEYCARD || Model includes a key card is included for identifying the numbered features
INCREDIBLE REALISM || Model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examination
This numbered skull model of a human provides an incredible amount of realism and detail for examining the human skeleton. Top half of skull can be opened and the three dimensional brain can be removed for in depth study. Skull also includes cervical vertebrae detail. Features natural coloring and is anatomically correct in size. Each piece of this incredible model features realistic textures and bony landmarks, making it an excellent tool for students. Numbered key card included. Mounted on a 4.75" x 4.75" x 0.75" base.
The model and mount measure 11.25" tall, approximately 8" long and 5" wide. Model is cast from high quality, durable PVC plastic allowing it to withstand years of instructor and student use. Easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 (48231)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- SKELETONS AND MORE Skeletons and More SM200DA Aged 2nd Class Harvey Skull (SM200DA)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Life Size Muscle Torso, 27-Part (986126)
- SKELETONS AND MORE Skeletons and More SM370DLA Aged Left Skeleton Arm (SM370DLA)
- TEDCO TOYS Tedco Toys 26062 4D Human Anatomy Female Reproductive System (26062)
- DENOYER-GEPPERT Anatomical Model, Humerus Bone (Left side) (SB32-S)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Female Pelvis, 6-Part with Ligaments (977360)
- Eisco Anatomical Models