Eisco

Muscles & Ligament of Foot & Ankle Model


product price: $256.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

8 REMOVABLE PARTS || Life sized, left side foot & ankle model. This model features removable sections to provide a detailed, in depth view of the muscles and ligaments
INCREDIBLE REALISM || Features realistic, hand painted details and textures - providing an incredible amount of realism for examining human anatomy
INCLUDES MOUNT || Model includes a base and mount. Model can be removed for physical study
NUMBERED WITH KEY CARD || Includes key card for identifying the numbered structures. Identifies bones, ligaments, muscles, arteries, nerves and more
DURABLE POLYMER CONSTRUCTION || Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling
Premium, medical quality anatomical model. Provides an incredible amount of realism and detail for examining the human foot and ankle. Model shows over fifty different parts of the foot and ankle, including the muscles, nerves, ligaments, bones and arteries. Includes eight removable parts, allowing for in depth view of internal structures. Realistic textures and details make this foot and ankle replica an excellent tool for educational study, as well as for patient demonstrations. Made of durable, sturdy and washable plastisol polymer, this replica will withstand long time use and handling. Model features artisan hand painted numbers and sutures, and includes a key card for identifying structures. Model can be mounted to included base, or removed for physical examination.
Mounted, the model measures 14" wide, 7" long and 11.5" tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.