Eisco

Model Human Skin w/ hair


product price: $72.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Model depicts three layers of the skin and internal structures for detailed examination
Mounted on 13" X 10" base . Entire model stands 2.25" tall.
Numbered with English Key Card.
Hand painted Model with details and identification numbers
Perfect for any classroom.
This human skin model is used for anatomical study, and is 300X life size for display of dermatological structures. The model depicts the three layers of the skin and internal structures for detailed examination, including glands, pores and blood vessels. The model is hand-painted for accurate representation, and is numbered and includes a key card for identifying features. The model is mounted on a base for demonstration purposes, and is made of durable polyvinyl chloride (PVC) plastic-coated fiberglass. PVC plastic is corrosion resistant, lightweight, and has high strength, resisting reactions with acids, gasoline, alcohol, and hydrocarbons. Fiberglass contains many extremely fine glass fibers in a plastic composite, and is commonly used for its strength, non-reactivity, and to insulate against sound, heat, and electricity. The model is suitable for high school or college students (ages 13+).
The model (not including base) measures 1.25" tall, 10" long and 8" wide. Base measures 1" tall, 13" long and 10" wide.
Details identified: Epidermis, dermis, hypodermis, hair, sweat pore, oil gland, sweat gland and blood vessels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.