Eisco

Model, Human, Sexless Torso, 12 Parts


product price: $244.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Miniature, sexless human torso model with college level detail, removable organs and numbered key card
This model features the same scientific detail as the full size torso model but is compact in size, standing only 19" tall. Perfect for individual study in laboratories or for distance learning
Model features removable organs for further study - removable parts include a bisected head with removable left half of brain - Lungs, dissected to show blood vessels and bronchia - Heart, bisected to show internal structures in great detail. Liver, stomach, and intestines can also be removed for further study and to reveal the right bisected kidney and rest of the urinary system
Model includes a key card is included for identifying the numbered features
Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling
This mini torso model is an excellent way to teach human anatomy at an economical price. It features the same scientific detail as full size torso, but is compact for easy desk top study. Features a removable bisected head and removable left half of brain. Lungs are removable and dissected to show blood vessels and bronchia. Heart is removable and bisected to show internal structures in great detail. The liver, stomach, and intestines can also be removed for further study and to reveal right bisected kidney and rest of the urinary system. Includes a key card with 147 call outs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.