Shop All Anatomical Models
Eisco
Model Heart Condition
Mfr # AM0280
Zoro # G501768239
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eisco
- MFR # AM0280
- Zoro # G501768239
- Country of Origin India
- Category Anatomical Models
Description
Heart on stand - larger than life size (approx. 10")
Four artery cross sections (2.5" in diameter) showing the progression of atherosclerosis
Vividly hand painted
Base Dimensions: 16.5" X12" X 1"
Identification Key Card included
The detailed 3D rendering of the larger than life size human heart and arteries depicting heart pathologies, with its vibrantly colored anatomy, is ideal for studying the structure, function, and various pathologies of the human heart. Key pathologies are colored and numbered for comparison with the anatomy key that is included. The heart itself can be removed from the base and it can be separated into two pieces for further exploration of the anatomy and pathologies inside. This model provides a visually and kinesthetically effective method for studying the structure, function, and various pathologies of the human heart and arteries (myocardial infarction, atherosclerosis, and cardiomyopathy).
Four artery cross sections (2.5" in diameter) showing the progression of atherosclerosis
Vividly hand painted
Base Dimensions: 16.5" X12" X 1"
Identification Key Card included
The detailed 3D rendering of the larger than life size human heart and arteries depicting heart pathologies, with its vibrantly colored anatomy, is ideal for studying the structure, function, and various pathologies of the human heart. Key pathologies are colored and numbered for comparison with the anatomy key that is included. The heart itself can be removed from the base and it can be separated into two pieces for further exploration of the anatomy and pathologies inside. This model provides a visually and kinesthetically effective method for studying the structure, function, and various pathologies of the human heart and arteries (myocardial infarction, atherosclerosis, and cardiomyopathy).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- HOSPECO Scensibles Personal Disposal Bags, 3.38 in. x 9.75 in., Pink, PK1200, 1200PK (SBX50)
- DATREX Datrex First Aid Kit, 1/Case - DX0402M (DX0402M)
- FIRST AID ONLY Metal Detectable Bandage, 1 in L x 3 in W (1-656)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- VATA Peter PICC Line (600)
- TEDCO TOYS 4D Human Anatomy Muscle & Skeleton Model (TE564419)
- SKELETONS AND MORE Skeletons and More SM200DA Aged 2nd Class Harvey Skull (SM200DA)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- SKELETONS AND MORE Skeletons and More SM142 17 in. Tiny in. Harvey Skeleton (SM142)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Knee Joint with Removable Muscles, 12-Part (959828)
- Eisco Anatomical Models