Shop All Anatomical Models
Eisco
Human skeleton Rod mount 170cm spine, muscles, insertions, & ligaments
Mfr # AMCH1051AS
Zoro # G401768124
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco
- MFR # AMCH1051AS
- Zoro # G401768124
- Country of Origin India
- Category Anatomical Models
Description
FULL SIZE SKELETON MODEL || Life size human muscular skeleton model stands 64" tall with painted muscle origins & insertions and ligament details
ARTICULATED JOINTS, 3 PART SKULL || Quality hardware allows for easy movement of major joints and the three part skull is removable for closer study of jaw, teeth and internal structures. Arms and legs can be removed for storage and study
INCREDIBLE REALISM || Model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the human skeleton
ROD MOUNTED || Rod mounted with rolling base. On mount, model measures 70" tall
DURABLE POLYMER CONSTRUCTION || Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling
This human muscular skeleton model provides an incredible amount of realism and a superior level of detail for examining the human skeleton. Numbered details, moveable joints, flexible spine and removable head, deconstructable skull and jaw allow for thorough examination. The model features painted muscle origins and insertions on it's left side. The right side features ligament details. In addition, the model shows vertebral arteries, spinal nerves and intervertebral discs. The skeleton is natural size and has natural coloring (excluding painted details). Features realistic textures and bony landmarks, making this an excellent tool for students and medical demonstrations.
Includes rod mount with rolling base, a corresponding keycard, a plastic dust cover and a laminated, 23"x16.5" anatomical chart showing an in depth view of the human skeletal system. No tools are needed for this model's simple assembly. Model is cast from high quality, durable PVC plastic allowing it to withstand years of instructor and student use. Easy to clean.
The skeleton (unmounted) measures 64" tall and approximately 17" wide. On mount, it measures 70" in total height. Rolling base measures approximately 20" wide.
ARTICULATED JOINTS, 3 PART SKULL || Quality hardware allows for easy movement of major joints and the three part skull is removable for closer study of jaw, teeth and internal structures. Arms and legs can be removed for storage and study
INCREDIBLE REALISM || Model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the human skeleton
ROD MOUNTED || Rod mounted with rolling base. On mount, model measures 70" tall
DURABLE POLYMER CONSTRUCTION || Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling
This human muscular skeleton model provides an incredible amount of realism and a superior level of detail for examining the human skeleton. Numbered details, moveable joints, flexible spine and removable head, deconstructable skull and jaw allow for thorough examination. The model features painted muscle origins and insertions on it's left side. The right side features ligament details. In addition, the model shows vertebral arteries, spinal nerves and intervertebral discs. The skeleton is natural size and has natural coloring (excluding painted details). Features realistic textures and bony landmarks, making this an excellent tool for students and medical demonstrations.
Includes rod mount with rolling base, a corresponding keycard, a plastic dust cover and a laminated, 23"x16.5" anatomical chart showing an in depth view of the human skeletal system. No tools are needed for this model's simple assembly. Model is cast from high quality, durable PVC plastic allowing it to withstand years of instructor and student use. Easy to clean.
The skeleton (unmounted) measures 64" tall and approximately 17" wide. On mount, it measures 70" in total height. Rolling base measures approximately 20" wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRISH SPRING Irish Spring Original Bar Soap Regular 3.7 oz., PK24 (US03750A)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-912)
- ALTOR SAFETY Surgical Mask 3PLY Level 2, PK50 (62222)
- MAXTEC Pulse Oximeter, Auto Rotating Display (R123P17)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- TEDCO TOYS Tedco Toys 90004 Fools Gold Dig Excavation Kit (90004)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- SKELETONS AND MORE Skeletons and More SM142 17 in. Tiny in. Harvey Skeleton (SM142)
- TEDCO TOYS Tedco Toys 26062 4D Human Anatomy Female Reproductive System (26062)
- 3B SCIENTIFIC BONElike Human Skull Model, 8 part - w/ 3B Smart Anatomy (1000063)
- 3B SCIENTIFIC Dual Sex Urinary System - w/ 3B Smart Anatomy (1000317)
- Eisco Anatomical Models