Eisco

Bones, Human, Spine, Life Size, Color Coded, Model


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DIDACTIC HUMAN SPINE MODEL || Life sized model of the human spine. Shows occipital plate, sacrum, coccyx and complete pelvis, and color coded cervical, thoracic and lumbar vertebrae
FLEXIBLE || The fully flexible construction allows for in depth study of the function and structure of vertebrae, intervertebral discs, nerves and arteries
INCREDIBLE REALISM || Cast from a real human skull, this model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the human skeleton
INCLUDES MOUNT || This spine model includes a hanging type mount for display and study
DURABLE POLYMER CONSTRUCTION || Made of durable and sturdy plastisol polymer. This washable model is easy to clean and will hold up to years of handling
Premium, life size, medical quality anatomical model of the human spine. Shows occipital plate, sacrum, coccyx and complete pelvis, and color coded cervical, thoracic and lumbar vertebrae. The fully flexible construction allows for in depth study of the function and structure of vertebrae, intervertebral discs, nerves and arteries. Provides an incredible amount of realism and detail for examining the human spine. Realistic textures, bony landmarks, and artery & nerve branch details make this spine replica an excellent tool for educational study, as well as for patient demonstrations. Made of durable, sturdy and washable plastisol polymer, this replica will withstand long time use and handling. Includes hanging type mount for display and study.
Mounted, the model measures 31.5" tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.