Shop All Anatomical Models
Eisco
Bones, Human, Male Pelvis, Model
Mfr # AMCH1011AS
Zoro # G201768164
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eisco
- MFR # AMCH1011AS
- Zoro # G201768164
- Country of Origin India
- Category Anatomical Models
Description
MALE PELVIS MODEL || Life sized, medical quality 3D rendering of a human male pelvic bone
HIGHLY DETAILED || Model shows all the predominant features of both the the sacrum and coxal bones
INCREDIBLE REALISM || Model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the human skeleton
DURABLE PVC PLASTIC || Made of durable and sturdy pvc plastic. This washable model is easy to clean and will hold up to years of handling
Life size model of male pelvis. Includes the left and right innominates with pubic symphysis. Ideal for studying the structure and function of this part of the skeletal system, and is an excellent tool for comparing male and female skeletal anatomy. Incredible amount of realism and detail. Model shows all the predominant features of the sacrum (median sacral crest, lateral sacral crests, posterior sacral foramina, ala and sacral hiatus) and the coxal bones (iliac crest, pelvic brim, ischial spine, acetabulum, pubic crest, pubic symphysis, ischium, pubic bone and illium). Realistic textures and bony landmarks make this replica an excellent tool for educational study, as well as for patient demonstrations. Made of durable, sturdy and washable pvc plastic, this replica will withstand long time use and handling.
Model measures approximately 10.5" tall, 9" wide & 5" long.
HIGHLY DETAILED || Model shows all the predominant features of both the the sacrum and coxal bones
INCREDIBLE REALISM || Model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the human skeleton
DURABLE PVC PLASTIC || Made of durable and sturdy pvc plastic. This washable model is easy to clean and will hold up to years of handling
Life size model of male pelvis. Includes the left and right innominates with pubic symphysis. Ideal for studying the structure and function of this part of the skeletal system, and is an excellent tool for comparing male and female skeletal anatomy. Incredible amount of realism and detail. Model shows all the predominant features of the sacrum (median sacral crest, lateral sacral crests, posterior sacral foramina, ala and sacral hiatus) and the coxal bones (iliac crest, pelvic brim, ischial spine, acetabulum, pubic crest, pubic symphysis, ischium, pubic bone and illium). Realistic textures and bony landmarks make this replica an excellent tool for educational study, as well as for patient demonstrations. Made of durable, sturdy and washable pvc plastic, this replica will withstand long time use and handling.
Model measures approximately 10.5" tall, 9" wide & 5" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN 16 Oz. 3% Hydrogen Peroxide (1000035784)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- LISTERINE Listerine Cool Mint 16.9 fl. oz., PK6 (5293752)
- 3M Medical Tape Transpore 1 x 10 yds White, 12Box (1534-1)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Life Size Muscle Torso, 27-Part (986126)
- SKELETONS AND MORE Skeletons and More SM376DA Aged Skeleton Hands Left and Right (SM376DA)
- TEDCO TOYS Tedco Toys 26062 4D Human Anatomy Female Reproductive System (26062)
- SKELETONS AND MORE Skeletons and More SM200D 2nd Class Harvey Skull (SM200D)
- TEDCO TOYS Tedco Toys 26097 4D Vision Polar Bear Anatomy Model (26097)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- Eisco Anatomical Models