Einhell

Herocco 18V Cordless Brushless Rotary Hammer, Tool Only (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Rotary Hammers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Einhell cordless rotary hammer Herocco is a reliable performer: for drilling, impact drilling or chiseling with or without lock, the cordless rotary hammer is a valued all around rotary hammer. The brushless motor delivers more power and provides longer operation. Designed as a member of the Power X-Change family, all the rechargeable batteries in the system series can be used flexibly and without restriction in the workshop, home and garden. The pneumatic impact mechanism, which has a frequency of up to 5,500 impacts per minute, makes effortless work of drilling even into concrete - with an impact power of 2.2 joules and a drilling capacity in concrete of 3/4 inch. Tools can be changed quickly with the universal SDS-plus tool chuck with auto-slip-in function. The speed electronics are finely adjustable for sensitive operation. For comfortable and tireless operation the grip area is ergonomically designed and has a soft grip. The LED light provides optimum illumination for the work area. The product is supplied with a magnetic bit adapter and transport/storage case E-Box. The batteries and charger are available separately. For optimum operation it is recommended to use a 3.0 Ah battery or higher.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.