Einhell

GE-LC 18V Telescoping Pole Chain Saw w/Battery&Charger (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Shears, Pruners & Loppers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The cordless pole pruner GE-LC 18 Li T is a powerful device which makes it possible to cut branches aloft effortlessly and independently from the power supply from the ground. Thereby, the metal gearbox provides a long duration, and the OREGON-quality blade and the OREGON-chain care for clean cutting results. The telescopic handle, infinitely adjustable from 35 to 72 inches, can be set suitably to the required working height. The additional, also infinitely adjustable additional handle is adjusted to each user by means of the practical quick-lock. The 90° rotatable top piece cares for effortless horizontal cuts. To execute difficult cuts aloft cleanly and precisely, the motor head can be sloped 7-fold, and the main handle 4-fold, and thus it can be adjusted to each working situation. The claw stop prevents slipping during the sawing process. The automatic chain lubrication through an oil container supplies the OREGON-chain with the needed lubrication. When needed, it can be tensioned and changed toolless with the practical chain tension. A chain interception bolt prevents unwanted slipping of the chain from the blade reliably. Battery and charger are included in delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.