Einhell

18V PXC Plus 2.6-Ah Battery (Discontinued)


This Product is Discontinued
Shop for all Cordless Tool Accessories
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Einhell 18 V 2.6 Ah lithium-ion rechargeable battery can be the starting point for gardeners and DIY enthusiasts for getting to know the popular high-performance system series from Einhell. The rechargeable battery is also equally suitable for use as an addition to existing Power X-Change equipment, for keeping garden equipment and other tools permanently ready for action. The multifunctional and interchangeable rechargeable battery system can be used universally for all the products from the Power X-Change system series. Every PXC device from the garden and tools ranges can be operated with every rechargeable battery from the system series. In addition, the chargers from the series are also designed for universal use. A single rechargeable battery and a single charger for all tools saves significant costs not just of buying, it also eliminates the untidiness and chaos of having different rechargeable batteries and chargers for each separate tool. Maximum safety during operation of the 18V 3.0 Ah Power X-Change rechargeable battery is ensured by the proactive battery management system from Einhell. The batteries have a much longer service life, because the charging cycles are adjusted to the specific situation. In addition, the parameters are continuously monitored by state-of-the-art components during operation. The high-quality lithium-ion cells are resistant to the self-discharging normally associated with batteries, and the rechargeable batteries can also be charged whatever the charge status without incurring any damage. A three-step LED battery charge status indicator shows the actual charge status in real time. The rubber-coated housing provides excellent impact protection and a firm grip as well. Integrated recessed handles enable the battery to be taken out effortlessly and ergonomically.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products