Shop All Outdoor Wall Lights
This Product is Discontinued
Eiko
LED Glass Wallpack DLC V4.0 Standard 50W-5800lm 4000K Bronze 0-10V DIM (Discontinued)
Mfr # WMG-2C-40K-U
Zoro # G0904716
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology LED
- Watts 50W
- Lumens 5800
- Fixture Length 15.06"
- Color Temp. 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eiko
- MFR # WMG-2C-40K-U
- Zoro # G0904716
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 15.06" |
Fixture Height | 7.46" |
Fixture Width | 9.29" |
Details
Item | Glass Wallpack,LED,DLC V4,Standard,50W |
Light Technology | LED |
Watts | 50W |
Lumens | 5800 |
Color Temp. | 4000K |
Operating Temp. Range | -40 Degrees to 40 Degrees C |
Fixture Voltage | 120 to 277V |
Mounting | Wall Mount |
Housing Finish | Powder Coated Bronze |
Fixture Rated Life | 50,000 hr. |
Housing Material | Die Cast Aluminum |
Description
Glass Wallpack,LED,DLC V4,Standard,50W, Light Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.